DESCRIPTION

  • Finished area floor drain with 5" round strainer
  • No hub, 3 5/8"

Watts Drainage Products No-Hub Floor Drain with 5 in. Top Nickel Bronze

WATFD10A5

Fits Pipe Size:

SPECIFICATIONS

Color Finish
Nickel Bronze
Color Finish Category
Bronze Tones
Diameter
5-3/16 in
Drain Opening
8 in
End Connection 1
No Hub
Fits Pipe Size
2 in
Material
Plastic
Material Type
ABS, PVC
UL Listed
Yes

Starting at
Call for Pricing
  • QUANTITY