DESCRIPTION

  • Industry standard
  • Floor mounted
  • Adjustable height
  • Horizontal left

Watts Drainage Products No-Hub Horizontal Left Hand Single Adjustable Carrier

WISCA101L

Manufacturer Part #: ISCA-101-L

Product Type:

SPECIFICATIONS

ADA Compliant
No
BAA Compliant
No
Depth
17-1/4 in
Fitting Size 2
2 in
Height
17-3/4 in
Installation Type
Floor Mount
Product Type
Closet Carrier
Width
18 in

Print