DESCRIPTION

  • Features chrome-plated face; integral vacuum breaker; bronze head, seat casting, and integral working parts; bronze wall casing; and loose key
  • Non-freeze, key-operated wall hydrant
  • Recommended wall opening: 2" x 4"
  • Warranted to be free from defects in material and workmanship under normal usage for one year from date of original shipment

Watts Drainage Products Non Freeze Wall Hydrant

WHY420

Length:

SPECIFICATIONS

Color Finish
Polished Chrome
Length
6 in
Material
Bronze
Valve Size
3/4 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS