DESCRIPTION

  • Warranted to be free from defects in material and workmanship under normal usage for one year from date of original shipment

Watts Drainage Products Pipe Sleeve

WPS03

  • PRICE

    FITS PIPE SIZE

     

DOCUMENTS

SPECIFICATIONS

Color Finish
Black
Fits Pipe Size
3 in
Length
8-1/8 in