DESCRIPTION

  • Finished area floor drain with 5" round strainer
  • Push-On strainer measures 4 1/4"

Watts Drainage Products Push-On Floor Drain with 6 in. Top Nickel Bronze

WFD10PA6

Fits Pipe Size:

SPECIFICATIONS

Color Finish
Nickel Bronze
Color Finish Category
Bronze Tones
Diameter
5-3/16 in
Drain Opening
8 in
End Connection 1
Push On
Fits Pipe Size
3 in
Material
Plastic
Material Type
ABS, PVC
UL Listed
Yes

Starting at
Call for Pricing
  • QUANTITY