DESCRIPTION

Watts Drainage Products Vertical Back to Back Double Adjustable Closet Carrier

WISCA121D

MORE SIZES AVAILABLE

  • PRICE

    SIZE

     

SPECIFICATIONS

ASME Specifications
ASME A112.6.1M
End Connection 1
No Hub
End Connection 2
No Hub
Fitting Size 1
4 in
Fitting Size 2
2 in
Size
4 in x 2 in
WaterSense Labeled
No