DESCRIPTION

  • Concealed arm lavatory carrier with adjustable wall plate
  • Warranted to be free from defects in material and workmanship under normal usage for one year from date of original shipment

Watts Drainage Products Wall Mount Concealed Arm Lavatory Carrier

WCA462

Material:

SPECIFICATIONS

Installation Type
Wall Mount
Material
Cast Iron
WaterSense Labeled
No

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS