Watts
Drainage RD-300-R Series 4 in. Cast Iron Roof Drain with 2 in. Water Dam
Part #WRD304KR | Item #3620642 | Manufacturer Part #RD-304-K-R
Drain Opening:
Product Details
- Cast iron
- Ductile iron dome
- 4 inch no hub
- External water dam
Documents
Specifications
ADA Compliant: No
Adjustable: No
BAA Compliant: No
Coating: Epoxy
Collection: Drainage RD-300-R Series
Depth: 5-1/2 in
Drain Opening: 4 in
End Connection 1: No Hub
End Connections: No Hub
Fitting Size 1: 4 in
Fitting Sizes: 4 in
Height: 12-1/2 in
IAPMO Listed: No
Material: Cast Iron
Overflow Included Yes or No: Yes
Vandal Resistant: No
Weight: 45-81/100
Width: 16-63/100 in
Entire Collection
-
Starting at $1,457.55
-
Starting at $1,774.23