24 in. Sump Recovery for Roof Drain
Drainage RD-300 Series 24 in. Sump Recovery for Roof Drain
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in 'OH'
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in 'OH'
Product Details
Product Details
- Steel
- 24 Inch x 24 Inch
- Square
- Roof drain
Documents
Specifications
- Adjustable:
- No
- BAA Compliant:
- No
- Collection:
- Drainage RD-300 Series
- Construction:
- Non-Membrane
- End Connection 1:
- No Hub
- IAPMO Listed:
- No
- Length:
- 24
- UPC:
- 098268040371
- Width:
- 100