Watts
Drainage RD-300 Series 4 in. Ductile Iron Roof Drain
Part #WRD304BD | Item #4118560 | Manufacturer Part #RD-304-B-D
Fits Pipe Size:
4 inHow to get it:
Product Details
- Cast iron
- PE Dome
- 4 inch no hub
- Sump receiver
Documents
Specifications
ADA Compliant: No
Adjustable: No
BAA Compliant: No
Coating: Galvanized
Collection: Drainage RD-300 Series
Construction: Non-Membrane
Depth: 2 in
Diameter: 16-63/100 in
Drain Base Height: 2 in
Drain Base Material: Ductile Iron
Drain Base Width: 8 in
Drain Grate Material: Plastic
Drain Opening: 4 in
End Connection 1: No Hub
End Connections: No Hub
Fits Pipe Size: 4 in
Fitting Size 1: 4 in
Fitting Sizes: 4 in
Height: 2 in
Material: Cast Iron
Overall Depth: 5-1/2 in
Vandal Resistant: No
Weight: 50
Width: 100 in
Entire Collection
-
Starting at $516.50
-
Starting at $614.50
-
Starting at $1,802.00
-
Starting at $977.00