Watts
Drainage RD-940 Series 6 in. Downspout Nozzle in Bronze
Part #WRD946 | Item #1814730 | Manufacturer Part #8150033
Fits Pipe Size:
How to get it:
Product Details
- Countersunk mounting hole
- Anchor flange
- FIP
Documents
Specifications
ADA Compliant: No
Adjustable: No
Application: Commercial
BAA Compliant: No
Collection: Drainage RD-940 Series
Color Finish: Nickel Bronze
Color Finish Category: Bronze Tones
End Connection 1: IPS
End Connections: IPS
Fits Pipe Size: 6 in
Fitting Size 1: 6 in
Fitting Sizes: 6 in
Height: 8 in
Length: 4 in
Material: Cast Nickel Bronze
Product Type: Nozzle
Thread Type: IPS
Weight: 50
Width: 50 in