DESCRIPTION

  • Female hose thread inlet by male hose thread outlet
  • Hand sprayers
  • Non-removable

Watts Dual Check Backflow Preventer with Atmospheric Vent

WLFN9CD

Valve Size:

SPECIFICATIONS

ADA Compliant
No
BAA Compliant
No
Color Finish
Chrome
End Connection 1
Female Threaded
End Connection 2
Female Threaded
Fitting Size 1
3 in
Fitting Size 2
3 in
Fitting Sizes
3 in
Material
Brass
Maximum Pressure
125 psi
Maximum Temperature
140
Minimum Temperature
33
Type
Vacuum Breaker
Valve Body Style
Inline
Valve Disc Material
Rubber
Valve Size
3/4 in
Valve Type
Backflow Preventers

Starting at
Call for Pricing
  • QUANTITY