DESCRIPTION

  • Brass body for durability
  • Can be installed vertically or horizontally
  • Compact design
  • Meets ANSI/ASSE Standard 1024

Watts Female Threaded Swivel Check Valve

WLF7R10U2

Valve Size:

SPECIFICATIONS

ADA Compliant
No
ANSI Specifications
ANSI 1024
ASSE Standards
ASSE 1024
BAA Compliant
No
Color Finish
Bronze
End Connection 1
Female Threaded
End Connection 2
Female Threaded
Lead Law Compliant
Yes
Material
Copper Silicon Alloy
Maximum Pressure
150 psi
Maximum Temperature
180
Minimum Temperature
33
Type
Dual Check
Valve Body Style
Inline
Valve Disc Material
Santoprene
Valve Seat Material
EPDM
Valve Size
1 in

Starting at
$64.16
EACH
  • QUANTITY