DESCRIPTION

  • Compact design
  • Female NPT threads
  • In-line applications

Watts Dual Check Backflow Preventer with Atmospheric Vent

WLFN9

Valve Size:

SPECIFICATIONS

ADA Compliant
No
BAA Compliant
No
Color Finish
Brass
End Connection 1
Female Threaded
End Connection 2
Female Threaded
Fitting Size 1
3/8 in
Fitting Size 2
3/8 in
Fitting Sizes
3/8 in
Lead Law Compliant
Yes
Material
Brass
Maximum Pressure
125 psi
Maximum Temperature
140
Minimum Temperature
33
Type
Vacuum Breaker
Valve Body Style
Inline
Valve Disc Material
Rubber
Valve Size
1/4 in
Valve Type
Backflow Preventers

Starting at
$162.62
EACH
  • QUANTITY