DESCRIPTION

  • Can be installed vertically or horizontally
  • No special tools are required for servicing
  • Short lay length
  • Temperature range is 33 to 180 ° F (0.5 to 82° C) continuous

Watts 150 psi Female Connection

WLFH7C

Valve Size:

SPECIFICATIONS

ADA Compliant
No
BAA Compliant
No
Color Finish
Chrome, Nickel Plated
End Connection 1
Female Threaded
End Connection 2
Female Threaded
Fitting Size 1
3/4 in
Fitting Size 2
3/4 in
Fitting Sizes
3/4 in
Material
Copper Silicon Alloy
Maximum Pressure
150 psi
Maximum Temperature
180
Minimum Temperature
33
Type
Dual Check
Valve Body Style
Inline
Valve Disc Material
Silicone
Valve Seat Material
Buna-N
Valve Size
3/4 in

Starting at
Call for Pricing
  • QUANTITY