Watts

1/2 in. F1960 87 psi Polyphenylsulfone Coupling

Part #WLFWPE15PPB  |  Manufacturer Part #0653383

To see pricing and availability for this product, Create an Account.
Already a customer? Login
All Sizes
Sizes

Product Details

  • Manufactured from Polyphenylsulfone
  • For making field repairs or extending WaterPEXa lines
  • For connecting WaterPEXa to WaterPEXa in a straight transition
  • Provides a leak proof seal

Lead Law Compliant

Specifications

ADA Compliant: No

ASTM Specifications: ASTM F-1960

BAA Compliant: No

Clean Bagged: No

Depth: 1 in

End Connection 1: Expansion Joint

End Connection 2: Expansion Joint

End Connections: Expansion Joint

FM Approved: No

Fitting Size 1: 1/2 in

Fitting Size 2: 1/2 in

Fitting Sizes: 1/2 in

Fitting Type: Coupling

Height: 1 in

IAPMO Listed: No

Inside Diameter: 1/2 in

Lead Law Compliant: Yes

Length: 1-1/2 in

Material: Plastic

Material Type: Polyphenylsulfone

Maximum Pressure: 87 psi

Maximum Temperature: 194

Minimum Temperature: 32

NSF Certified: No

Outside Diameter: 3/4 in

UL Listed: No

Weight: 2

Width: 26 in