DESCRIPTION

  • Air gap design
  • Chrome finish
  • Reverse osmosis system designed faucet
  • Tubing included

Watts Faucet Air Gap

WPWFCT303A

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
BAA Compliant
No
CARB OTC LEED Compliant
No
Color Finish
Chrome
Color Finish Category
Chromes
GSA Approved
No
IAPMO Listed
No
Lead Law Compliance Level
Compliant Not Certified

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS