This product requires certification to purchase.

3 in. No Hub Cast Iron Nickel Bronze Floor Drain

Watts

FD-100 Series 3 in. No Hub Cast Iron Nickel Bronze Floor Drain

  • Fast #
  • Part #WFD103A57
  • Item #7523600
  • Manufacturer Part #FD-103-A5-7
5 out of 5 Customer Rating
Brand image
Watts

FD-100 Series 3 in. No Hub Cast Iron Nickel Bronze Floor Drain

  • Fast #
  • Part #WFD103A57
  • Item #7523600
  • Manufacturer Part #FD-103-A5-7
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Cast iron
  • 3 inch no hub
  • Trap primer tapping
  • Adjustable top
  • Requires Certification

Documents

Dimensions & Measurements
Fits Pipe Size
3 in
Grate Diameter
5 in
Trap Primer Connection
No
Characteristics & Features
Adjustable
No
Collection
FD-100 Series
Drain Base Material
Cast Iron
Drain Grate Material
Bronze/Brass
Grate Shape
Round
Outlet Type
No Hub
Warranty & Product Information
Application
Commercial
ASME
ASME A112.21.1M
BAA Compliant
No
IAPMO Listed
No
UL Listed
Yes
UPC
098268065701