This product requires certification to purchase.

4 in. No Hub Cast Iron Floor Drain

Watts

FD-100 Series 4 in. No Hub Cast Iron Floor Drain

  • Fast #
  • Part #WFD104
  • Item #4848127
  • Manufacturer Part #FD-104
4.1 out of 5 Customer Rating
Brand image
Watts

FD-100 Series 4 in. No Hub Cast Iron Floor Drain

  • Fast #
  • Part #WFD104
  • Item #4848127
  • Manufacturer Part #FD-104
4.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Cast iron
  • Reversible clamp collar
  • FC-1 hardware
  • No hub
  • Requires Certification

Documents

Dimensions & Measurements
Fits Pipe Size
4 in
Trap Primer Connection
No
Characteristics & Features
Adjustable
No
Collection
FD-100 Series
Construction
Non-Membrane
Drain Base Material
Cast Iron
Drain Grate Material
Bronze/Brass
Grate Shape
Round
Outlet Type
No Hub
Warranty & Product Information
Application
Commercial, Residential, Industrial, Foodservice
BAA Compliant
No
IAPMO Listed
No
UPC
098268060980