This product requires certification to purchase.

8 in. Push On Plastic Floor Drain

Watts

FD-100 Series 8 in. Push On Plastic Floor Drain

  • Fast #
  • Part #WFD103P
  • Item #4086980
  • Manufacturer Part #FD-103P
5 out of 5 Customer Rating
Brand image
Watts

FD-100 Series 8 in. Push On Plastic Floor Drain

  • Fast #
  • Part #WFD103P
  • Item #4086980
  • Manufacturer Part #FD-103P
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Warranted to be free from defects in material and workmanship under normal usage for one year from date of original shipment
  • Epoxy coated cast iron
  • 3 IN outlet
  • Push on connection
  • Pairs with any Watts A series strainer
  • Requires Certification
Dimensions & Measurements
Fits Pipe Size
3 in
Grate Diameter
5-3/16 in
Characteristics & Features
Adjustable
Yes
Collection
FD-100 Series
Construction
Non-Membrane
Drain Base Material
Plastic
Drain Base Material Type
ABS
Grate Shape
Round
Outlet Type
Push On
Warranty & Product Information
Application
Commercial, Residential, Industrial, Food Service
UL Listed
Yes
UPC
098268342420