This product requires certification to purchase.

8 in. Push On Plastic Floor Drain

Watts

FD-100 Series 8 in. Push On Plastic Floor Drain

  • Fast #
  • Part #WFD104P
  • Item #4088008
  • Manufacturer Part #FD-104P
4.5 out of 5 Customer Rating
Brand image
Watts

FD-100 Series 8 in. Push On Plastic Floor Drain

  • Fast #
  • Part #WFD104P
  • Item #4088008
  • Manufacturer Part #FD-104P
4.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 5
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Warranted to be free from defects in material and workmanship under normal usage for one year from date of original shipment
  • Cast iron
  • 4 in push tight connection
  • Less strainer
  • 8 IN Round
  • Requires Certification
Dimensions & Measurements
Fits Pipe Size
4 in
Grate Diameter
16 in
Characteristics & Features
Adjustable
No
Collection
FD-100 Series
Construction
Non-Membrane
Drain Base Material
Cast Iron
Drain Base Material Type
ABS
Grate Shape
Round
Outlet Type
Push On
Warranty & Product Information
Application
Commercial, Residential, Industrial, Foodservice
BAA Compliant
No
UL Listed
Yes
UPC
098268278989