This product requires certification to purchase.

3/4 CTSXFNPT BRS Elbow

Watts

Female Elbow LF4720 3/4 CTSXFNPT BRS Elbow

  • Fast #
  • Part #WLF47201412
  • Item #11608312
  • Manufacturer Part #0472029
4.7 out of 5 Customer Rating
Brand image
Watts

Female Elbow LF4720 3/4 CTSXFNPT BRS Elbow

  • Fast #
  • Part #WLF47201412
  • Item #11608312
  • Manufacturer Part #0472029
4.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • No tools required for installation or removal
  • Rotates under pressure after installed for high flexibility during installation
  • Can be used for hot and cold water applications, including behind the wall applications
  • Works with copper, CPVC, PEX, and CTS rated pipe
  • Zero-leak connections
  • 25-year limited warranty
Product Information
  • Requires Certification
  • Lead Law Compliant

Dimensions & Measurements
Elbow Degree
90°
End Connection 1
Push
End Connection 2
Female Threaded
End Connections
Push x Female Threaded
Fitting Size 1
3/4 in
Fitting Size 2
3/4 in
Fitting Sizes
3/4 in
Characteristics & Features
Collection
Female Elbow LF4720
Material
Lead Free Brass
Warranty & Product Information
Application
Commercial, Residential, Industrial, Foodservice
Lead Law Compliance Level
Lead Law Compliant and Certified
Lead Law Compliant
Yes
Origin
Global
Type
WLF47201412
UPC
098268022209