DESCRIPTION

  • Backflow preventer with reduced pressure zone assembly
  • Compact for easy installation
  • Quarter turn ball valves with tee handles
  • Unique patented air-in and water-out design provides high capacity relief valve discharge performance during emergency conditions

Watts Female Threaded Copper Silicon Alloy Tee Handle Backflow Preventer

WLF909HWQT

Valve Size:

3/4 in

SPECIFICATIONS

ASSE Standards
ASSE 1013
AWWA Specifications
AWWA C-511-92
CSA Certified
CSA B64.4
Coating
Epoxy
End Connection 1
FNPT
End Connection 2
FNPT
Lead Law Compliant
Yes
Material
Copper Silicon Alloy
Maximum Pressure
175 psi
Maximum Temperature
210
NSF Certified
No
Recommended Valve Application
Water
UL Listed
Yes
Valve Operator
T-Handle
Valve Seat Material
Stainless Steel
Valve Size
3/4 in
Valve Type
Backflow Preventers

Starting at
$1528.2
EACH
  • QUANTITY