• Cart

DESCRIPTION

  • Bronze body
  • Machined flange
  • Replaceable seals
  • Serrated arms

Watts FNPT Float Valve

W00

Valve Size:

SPECIFICATIONS

ADA Compliant
No
BAA Compliant
No
End Connection 1
Flanged
End Connection 2
Female Threaded
End Connection 3
Plain End
End Connections
FNPT
Fitting Size 1
1 in
Fitting Size 2
1 in
Fitting Size 3
1 in
Fitting Sizes
1 in
Lead Law Compliance Level
Not Approved for Potable Water Applications
Material
Bronze
Maximum Pressure
165 psi
Maximum Temperature
180
Recommended Valve Application
Water
Valve Size
1 in
Valve Type
Float Valve

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS