DESCRIPTION

  • Buna-N gasket
  • FIP thread to solder connections
  • Maximum pressure is 250 PSI (17.2 BAR)
  • Maximum temperature 180° F (82° C)

Watts Female Threaded x Solder Joint Dielectric Union

WLF30

Fitting Sizes:

1 in

SPECIFICATIONS

ADA Compliant
No
ANSI Specifications
ANSI B 16.18
BAA Compliant
No
End Connection 1
Female Threaded
End Connection 2
Socket
Fitting Size 1
1 in
Fitting Size 2
1 in
Fitting Sizes
1 in
Lead Law Compliant
Yes
Material
Steel
Maximum Pressure
250 psi
Maximum Temperature
250

Starting at
$17.81
EACH
  • QUANTITY

DOCUMENTS