Filter Change Kit 5 Pack
Filter Change Kit 5 Pack
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- High quality carbon block filter
- 50 Gallons per day membrane
- High quality sediment filter
- 10 IN Inline GAC filter
-
Lead Law Compliant, Not Certified
Specifications
- BAA Compliant:
- No
- Contaminant Removal:
- Sediment, Carbon Block
- Diameter:
- 2-1/2 in
- Filtering Material:
- No
- Height:
- 6 in
- Lead Law Compliance Level:
- Compliant Not Certified
- Maximum Temperature:
- 140
- Minimum Temperature:
- 40
- NSF Certified:
- No
- Package Quantity:
- Pack of 5