5/16 in. Plastic Ball Float
FLT-P Series 5/16 in. Plastic Ball Float
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Unaffected by salt and caustic fluids
- Highly corrosion resistant
- Used for backflow preventer
- Resistant to sunlight deterioration
-
Lead Law Compliant, Not Certified
Specifications
- ADA Compliant:
- No
- BAA Compliant:
- No
- Collection:
- FLT-P Series
- Depth:
- 6-1/4 in
- Diameter:
- 6 in
- End Connection 1:
- FPT
- End Connections:
- FPT
- FM Approved:
- No
- Fitting Size 1:
- 5/16 in
- Fitting Sizes:
- 5/16 in
- Height:
- 7-31/100 in
- Lead Law Compliance Level:
- Compliant Not Certified
- Material:
- Plastic
- Material Type:
- Polyethylene
- Maximum Temperature:
- 140
- Product Type:
- Float
- Weight:
- 0.69 lb