DESCRIPTION

  • Corrosion-resistant adjusting screw and sealed cage for waterworks pit installations
  • NPT threaded female inlet by NPT female outlet
  • Pressure setting at 30 PSI (207 kPa)
  • Thermoplastic seat and bronze cage

Watts Series LFN55B-M1 FNPT Water Pressure Reducing Valve

WLFN55BM1LP

Valve Size:

SPECIFICATIONS

ADA Compliant
No
ANSI Specifications
ANSI A112.26.2
ASSE Standards
ASSE 1003
BAA Compliant
No
CSA Certified
CSA B356
Collection
Series LFN55B-M1
End Connection 1
FNPT
End Connection 2
FNPT
End Connections
FNPT
Fitting Size 1
3/4 in
Fitting Size 2
3/4 in
Fitting Sizes
3/4 in
IAPMO Listed
Yes
Lead Law Compliant
Yes
Material
Brass
Maximum Pressure
400 psi
Maximum Temperature
180
Minimum Temperature
33
NSF Certified
Yes
NSF Specifications
NSF 61-8
Recommended Valve Application
Water
Valve Disc Material
EPDM
Valve Seat Material
Plastic
Valve Size
3/4 in
Valve Type
Pressure Reducing Valves

Starting at
Call for Pricing
  • QUANTITY