for 10 in. x 2-3/4 in. Cartridges 3/4 in. Inlet/Outlet
This product has been replaced by
Manufacturer Part #7100550
for 10 in. x 2-3/4 in. Cartridges 3/4 in. Inlet/Outlet
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Built in 3-way valve in head
- Superior chemical resistance from many aggressive chemicals
- Lid features a buttress thread design for superior sealing
- Buttress thread design for superior security
-
Lead Law Compliant, Not Certified
Specifications
- ADA Compliant:
- No
- Application:
- Filtration
- BAA Compliant:
- No
- Color Finish Category:
- Clear
- Color Finish Name:
- Clear
- End Connection 1:
- FPT
- End Connection 2:
- FPT
- End Connections:
- FPT
- Fitting Size 1:
- 3/4 in
- Fitting Size 2:
- 3/4 in
- Fitting Sizes:
- 3/4 in
- Lead Law Compliance Level:
- Compliant Not Certified
- Length:
- 10 in
- Material:
- Plastic
- Material Type:
- Polypropylene
- Maximum Temperature:
- 100
- NSF Certified:
- No
- Pressure - Maximum:
- 100 psi
- Pressure Class:
- 100#
- Size:
- 10 in
- UL Listed:
- No