Full Flow Housing Bracket for 10 in. Housing

You last purchased this on
 
Watts

Full Flow Housing Bracket for 10 in. Housing

This product requires certification to purchase.
Brand image
You last purchased this on
 
Watts

Full Flow Housing Bracket for 10 in. Housing

  • Fast #
  • Part #WPWMBFF120
  • Item #4272377
  • Manufacturer Part #7100466
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Powder coated white
  • Pre-drilled mounting points
  • Single stage heavy duty steel bracket
  • Fits full flow housings
  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Filtration
BAA Compliant:
No
Brand Model Compatibility:
0002191, WP500228, OneFlow® OFTWH-C
Depth:
7 in
Fits Model:
0002191, WP500228, OneFlow® OFTWH-C
Height:
5 in
Material:
Steel
Product Type:
Parts & Hardware
Weight:
2.7 lb
Width:
5 in