Standard Housing Bracket for 10 in. Housing
Standard Housing Bracket for 10 in. Housing
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Powder coated white
- Pre-drilled mounting points
- Single stage heavy duty steel bracket
- Fits slim-line housings
-
Lead Law Compliant, Not Certified
Specifications
- ADA Compliant:
- No
- Application:
- Filtration
- BAA Compliant:
- No
- Brand Model Compatibility:
- W7100273, W7100279, W7100275 and W7100281
- Depth:
- 8 in
- Diameter:
- 4-18/25 in
- Fits Model:
- W7100273, W7100279, W7100275 and W7100281
- Height:
- 2 in
- Lead Law Compliance Level:
- Compliant Not Certified
- Material:
- Plastic
- Material Type:
- Polypropylene
- NSF Certified:
- No
- Product Type:
- Parts & Hardware
- Weight:
- 0.7 lb
- Width:
- 10 in