DESCRIPTION

  • Certified to meet ANSI/ASSE Standard 1024, UL Listed
  • Durable bronze body
  • Install horizontally or vertically
  • Valve offers low pressure drop

Watts FPT Full Port Check Backflow Preventer

WLF07S

Valve Size:

SPECIFICATIONS

ADA Compliant
No
ANSI Specifications
ANSI 13, ANSI 14, ANSI 15, ANSI 20, ANSI 22, ANSI 24, ANSI 61-G, ANSI B1.20.1
ASSE Standards
ASSE 1024
BAA Compliant
Yes
CSA Certified
CSA B64.6
End Connection 1
NPT
End Connection 2
NPT
Height
3-11/16 in
Lead Law Compliance Level
Compliant Not Certified
Length
6-3/4 in
Material
Brass
Maximum Pressure
175 psi
Maximum Temperature
180
NSF Certified
Yes
NSF Specifications
NSF 61 Annex G
Recommended Valve Application
Water
UL Listed
Yes
Valve Seat Material
Silicone
Valve Size
1-1/2 in
Valve Type
Backflow Preventers

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS