DESCRIPTION

  • Easy internal access
  • Female NPT inlet and outlet with quarter turn shutoffs
  • Replaceable seat

Watts Freeze Resistant Pressure Vacuum Breaker

WLF800M4FR

Valve Size:

1 in

SPECIFICATIONS

ADA Compliant
No
ASSE Standards
ASSE 1015
AWWA Specifications
AWWA C-510
BAA Compliant
No
CSA Certified
CSA B64.5
Color Finish
Cast Bronze
End Connection 1
Female Threaded
End Connection 2
Female Threaded
Fitting Size 1
1-1/4 in
Fitting Size 2
1-1/4 in
Fitting Sizes
1-1/4 in
Lead Law Compliant
Yes
Material
Copper Silicon Alloy
Maximum Pressure
150 psi
Maximum Temperature
140
Minimum Temperature
33
Type
Vacuum Breaker
Valve Body Style
Angle
Valve Disc Material
Silicone
Valve Operator
Tee Handle
Valve Seat Material
Engineered Plastic
Valve Size
1 in

Starting at
$280.9
EACH
  • QUANTITY