DESCRIPTION

  • Easy internal access
  • Female NPT inlet and outlet with quarter turn shutoffs
  • Replaceable seat

Watts Freeze Resistant Pressure Vacuum Breaker

WLF800M4FRJ

Fitting Sizes:

SPECIFICATIONS

ADA Compliant
No
BAA Compliant
No
CARB OTC LEED Compliant
No
End Connection 1
Female Threaded
Fitting Size 1
2 in
Fitting Size 2
2 in
Fitting Sizes
2 in
GSA Approved
No
IAPMO Listed
No
Lead Law Compliant
Yes
Maximum Pressure
150 psi
Maximum Temperature
140
Minimum Temperature
33
NSF Certified
No
Type
Vacuum Breaker
WaterSense Labeled
No

Starting at
Call for Pricing
  • QUANTITY