Watts

1-1/2 in. Gasket Kit for 3001 Union

Part #WGA  |  Manufacturer Part #0881404

Diameter:

Please select

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Includes two replacement gaskets per kit
  • Made of Buna-N material
  • For use with water, air, oil, natural gas, propane, gasoline, kerosene, mineral oil, vegetable oil and alkalines
  • Durable and corrosion resistant

Lead Law Compliant, Not Certified

Documents

Specifications

ADA Compliant: No

BAA Compliant: Yes

CARB OTC LEED Compliant: No

Depth: 3-13/100 in

Diameter: 1-1/2 in

GSA Approved: No

Height: 4-13/100 in

IAPMO Listed: No

Lead Law Compliance Level: Compliant Not Certified

Material: Rubber

Material Type: Buna-N

Maximum Temperature: 300

NSF Certified: No

Type: Gasket Kit

UL Listed: No

Weight: 0.09

Width: 1-63/100 in