DESCRIPTION

  • No special tools required for servicing
  • Non-removable once installed

Watts Hose Connection Vacuum Breaker

WLF8ACF

MORE SIZES AVAILABLE

  • PRICE

    FITTING SIZES

     

SPECIFICATIONS

Color Finish
Chrome
End Connection 1
Female Threaded
End Connection 2
Male Threaded
Fitting Size 1
3/4 in
Fitting Sizes
3/4 in
Material
Brass
Maximum Pressure
125 psi
Maximum Temperature
180