DESCRIPTION

  • Easy to install for contractors or homeowners
  • Tub and shower

Watts Hose Connector Vacuum Breaker

WS8C

Valve Size:

SPECIFICATIONS

Color Finish
Polished Chrome
End Connection 1
Female Threaded
End Connection 2
Male Threaded
Lead Law Compliance Level
Not Approved for Potable Water Applications
Material
Brass
Maximum Pressure
125 psi
Maximum Temperature
180
Valve Size
1/2 in

Starting at
Call for Pricing
  • QUANTITY