DESCRIPTION

  • Easy to install for contractors or homeowners
  • Manual drain
  • Non-removeable
  • Plastic body

Watts Hose Connector Vacuum Breaker

W8P

Fitting Sizes:

3/4 in

SPECIFICATIONS

ADA Compliant
No
ANSI Specifications
ANSI A112.1.3
ASSE Standards
ASSE 1011
BAA Compliant
No
End Connection 1
Female Threaded
End Connection 2
Male Threaded
Fitting Size 1
3/4 in
Fitting Size 2
3/4 in
Fitting Sizes
3/4 in
Lead Law Compliant
Yes
Material
Plastic
Material Type
Thermoplastic
Maximum Pressure
125 psi
Maximum Temperature
180
Minimum Temperature
33
Type
Vacuum Breaker
Valve Disc Material
Rubber

Starting at
$10.81
EACH
  • QUANTITY