DESCRIPTION

  • Manual drain
  • No special tools required for servicing
  • Use on yard hydrants

Watts Hose Connector Vacuum Breaker

WLFNF8F

MORE SIZES AVAILABLE

SPECIFICATIONS

CARB OTC LEED Compliant
No
Color Finish
Polished Chrome
Color Finish Category
Chromes
End Connection 1
Female Threaded
End Connection 2
Male Threaded
Fitting Size 1
1-1/2 in
Fitting Size 2
1-1/2 in
GSA Approved
No
IAPMO Listed
No
Lead Law Compliant
Yes
Length
13-1/2 in
Material
Brass
Maximum Pressure
125 psi
Maximum Temperature
180
NSF Certified
No
Size
1-1/2 in x 1-1/2 in
WaterSense Labeled
No

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday