1-1/4 in. Hpx-d Boiler Trim Outlet Packaging
HPX Series 1-1/4 in. Hpx-d Boiler Trim Outlet Packaging
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Service check valve
- Float vent
- Air separator
- Backflow preventer
Documents
Specifications
- ADA Compliant:
- No
- BAA Compliant:
- No
- Collection:
- HPX Series
- Fitting Size 1:
- 1-1/4 in
- Fitting Sizes:
- 1-1/4 in
- Height:
- 19-22/25 in
- Lead Law Compliance Level:
- Not Compliant, Approved for Non-Potable Water Applications
- Product Type:
- Combination
- Weight:
- 19.06 lb
- Width:
- 11-22/25 in