2 in. LF2 in.5AUB-G-Z3
LF25AUB-Z3 Series 2 in. LF2 in.5AUB-G-Z3
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in 'OH'
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in 'OH'
Product Details
Product Details
- Gauge tapping and plug
- Sealed spring cage with stainless steel cage screws
- Integral stainless steel strainer removable for cleaning
- Replaceable seat module
-
Lead Law Compliant
Specifications
- Collection:
- LF25AUB-Z3 Series
- End Connection 1:
- Union
- End Connection 2:
- Female Threaded
- End Connections:
- Union x Female Threaded
- Fitting Size 1:
- 2
- Fitting Size 2:
- 2
- Height:
- 9-19/50
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 7-1/2
- Maximum Temperature:
- 180
- Pressure - Maximum:
- 300 psi
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- Type:
- WLF25AUBGZ3K
- UPC:
- 098268332049
- Valve Body Material:
- Lead Free Copper Silicon Alloy
- Valve Body Style:
- Standard
- Valve Disc Material:
- EPDM
- Valve Size:
- 2 in
- Valve Type:
- Pressure Regulator Valve
- Weight:
- 13.3
- Width:
- 7-1/2