1 x 3/4 in. CTS Union Connector
LF4715R 1 x 3/4 in. CTS Union Connector
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
- Rotates under pressure
- No tools necessary for installation or removal
- Connects to multiple materials
- Can be used for hot and cold water applications, including behind the wall applications
- Zero-leak connections
- Higher flow compared to barb fittings, no internal restrictions
-
Lead Law Compliant
Specifications
- ADA Compliant:
- No
- Application:
- Commercial, Residential, Industrial, Foodservice
- BAA Compliant:
- No
- Clean Bagged:
- No
- Collection:
- LF4715R
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Brass
- Depth:
- 1-9/20 in
- End Connection 1:
- Push-to-Connect
- End Connection 2:
- Push-to-Connect
- End Connections:
- Push-to-Connect
- FM Approved:
- No
- Fitting Size 1:
- 1 in
- Fitting Size 2:
- 3/4 in
- Fitting Sizes:
- 1 in x 3/4 in
- Fitting Type:
- Coupling
- Height:
- 6-1/2 in
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Material:
- Brass
- Maximum Temperature:
- 200
- Minimum Temperature:
- 33
- NSF Certified:
- No
- Pressure - Maximum:
- 200 psi
- UL Listed:
- No
- Weight:
- 0.3 lb
- Width:
- 5-7/10 in