Watts

LF777S 1/2 x 1/2 x 1/2 in. 400# Wye Strainer

Part #WLF777SM1D  |  Manufacturer Part #0123081

Fitting Sizes:

1/2 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Lead free construction
  • Wye pattern
  • Threaded end connections
  • Retainer cap tapped for closure plug

Lead Law Compliant

Documents

Specifications

ADA Compliant: No

ASTM Specifications: ASTM B-16, ASTM B-584

BAA Compliant: Yes

Collection: LF777S

Depth: 3 in

End Connection 1: Female Threaded

End Connection 2: Female Threaded

End Connections: Female Threaded

Fitting Size 1: 1/2 in

Fitting Size 2: 1/2 in

Fitting Sizes: 1/2 in

Height: 1 in

Lead Law Compliant: Yes

Length: 3 in

Material: Cast Copper Silicon Alloy

Maximum Pressure: 400 psi

Maximum Temperature: 250

Mesh Size: 20

NSF Certified: No

Pressure Class: 400#

Strainer Type: Wye

UL Listed: No

Valve Size: 1/2 in

Weight: 0.68

Width: 3 in