DESCRIPTION

  • Durable rubber diaphragm and disc for consistent positive seating
  • Easy to install for contractors or homeowners

Watts LF8BI Relief Valve

WLF8BI

Valve Size:

SPECIFICATIONS

ANSI Specifications
ANSI A112.1.3
ASSE Standards
ASSE 1011
End Connection 1
Female Threaded
End Connection 2
Male Threaded
Lead Law Compliant
Yes
Material
Brass
Maximum Pressure
125 psi
Maximum Temperature
180
Valve Seat Material
Brass
Valve Size
3/4 in

Starting at
Call for Pricing
  • QUANTITY