Watts
LFF115 1-1/2 in. Threaded Ductile Iron Automatic Control Valve
Part #WLFF115J | Item #4827494 | Manufacturer Part #VT200203
Valve Size:
Product Details
- Globe pattern
- NPT Threaded
- Epoxy coated
- Copper tubing/brass fittings
Documents
Specifications
ADA Compliant: No
ASTM Specifications: ASTM A-536
BAA Compliant: Yes
Collection: LFF115
Depth: 23 in
End Connection 1: Threaded
End Connection 2: Threaded
End Connections: Threaded
Fitting Size 1: 1-1/2 in
Fitting Size 2: 1-1/2 in
Fitting Sizes: 1-1/2 in
Height: 17 in
IAPMO Listed: No
Installation Type: [Horizontal, Vertical]
Length: 62-1/2 in
Material: Ductile Iron
Maximum Pressure: 400 psi
Maximum Temperature: 300
NSF Certified: Yes
NSF Specifications: NSF 61
Pressure Class: 150#
Recommended Valve Application: Water
Valve Body Material: Cast Iron
Valve Body Style: Globe
Valve Disc Material: Rubber
Valve Seat Material: Stainless Steel
Valve Size: 1-1/2 in
Valve Type: Automatic Control Valve
Weight: 16.77
Width: 15 in
Entire Collection
-
Starting at $2,634.00
-
Starting at $5,333.25
-
Starting at $1,981.50
-
Starting at $2,556.75
-
Starting at $2,027.25