2-1/2 in. Flanged Ductile Iron Automatic Control Valve

This product has been replaced by

2 1/2 IN CLASS 150 FLANGE PRESSURE REDUCING VALVE FULL PORT CLASSIC TYPE ARMORTEK EPOXY COATING Y-STRAINER ISOLATION COCKS
Watts 2 1/2 IN CLASS 150 FLANGE PRESSURE REDUCING VALVE FULL PORT CLASSIC TYPE ARMORTEK EPOXY COATING Y-STRAINER ISOLATION COCKS
Manufacturer Part #2GE00008
You last purchased this on
 
Watts

LFF115 2-1/2 in. Flanged Ductile Iron Automatic Control Valve

  • Fast #
  • Part #WLFF115L
  • Item #4827475
  • Manufacturer Part #VT200903
4.4 out of 5 Customer Rating
This product requires certification to purchase.
Brand image
You last purchased this on
 

This product has been replaced by

2 1/2 IN CLASS 150 FLANGE PRESSURE REDUCING VALVE FULL PORT CLASSIC TYPE ARMORTEK EPOXY COATING Y-STRAINER ISOLATION COCKS
Watts 2 1/2 IN CLASS 150 FLANGE PRESSURE REDUCING VALVE FULL PORT CLASSIC TYPE ARMORTEK EPOXY COATING Y-STRAINER ISOLATION COCKS
Manufacturer Part #2GE00008
Watts

LFF115 2-1/2 in. Flanged Ductile Iron Automatic Control Valve

This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Class 150 flanged
  • Epoxy coated
  • Globe pattern
  • Copper tubing/brass fittings
  • Requires Certification

Specifications

ADA Compliant:
No
BAA Compliant:
Yes
Collection:
LFF115
Color Finish Category:
Stainless Steel
Color Finish Name:
Stainless Steel
Depth:
25-1/2 in
End Connection 1:
Flanged
End Connection 2:
Flanged
End Connections:
Flanged
Fitting Size 1:
2-1/2 in
Fitting Size 2:
2-1/2 in
Fitting Sizes:
2-1/2 in
Height:
18 in
IAPMO Listed -:
No
Lead Law Compliance Level:
Lead Free Not Certified, Approved for Non-Potable Water Applications
Material:
Ductile Iron
NSF Certified:
No
Pressure - Maximum:
175 psi
Pressure Class:
150#
Recommended Valve Application:
Water
Valve Body Style:
Globe
Valve Seat Material:
Engineered Plastic
Valve Size:
2-1/2 in
Valve Type:
Automatic Control Valve
Weight:
51 lb
Width:
22 in