2 in. Flanged Ductile Iron Automatic Control Valve
This product has been replaced by
Manufacturer Part #2GE00005
LFF115 2 in. Flanged Ductile Iron Automatic Control Valve
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Class 150 flanged
- Epoxy coated
- Globe pattern
- Copper tubing/brass fittings
-
Lead Law Compliant, Not Certified
Specifications
- ADA Compliant:
- No
- BAA Compliant:
- Yes
- Collection:
- LFF115
- Depth:
- 23 in
- End Connection 1:
- Flanged
- End Connection 2:
- Flanged
- End Connections:
- Flanged x Flanged
- Fitting Size 1:
- 2 in
- Fitting Size 2:
- 2 in
- Fitting Sizes:
- 2 in
- Height:
- 17 in
- IAPMO Listed -:
- No
- Lead Law Compliance Level:
- Compliant Not Certified
- Material:
- Ductile Iron
- NSF Certified:
- No
- Pressure Class:
- 150#
- Valve Body Style:
- Globe
- Valve Port Opening:
- Full Port
- Valve Size:
- 2 in
- Valve Type:
- Automatic Control Valve
- Weight:
- 35 lb
- Width:
- 15 in