2 in. NPT Ductile Iron Automatic Control Valve
This product has been replaced by
Manufacturer Part #2GE00004
LFF115 2 in. NPT Ductile Iron Automatic Control Valve
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- NPT threaded
- Epoxy coated
- Globe pattern
- Copper tubing/brass fittings
-
Lead Law Compliant, Not Certified
Specifications
- ADA Compliant:
- No
- ASTM:
- ASTM A-276, ASTM A-536 Grade 65-45-12, ASTM A-570, ASTM A-743 CF8M
- BAA Compliant:
- Yes
- Coating:
- Fusion Bonded Epoxy
- Collection:
- LFF115
- Depth:
- 23 in
- End Connection 1:
- Threaded
- End Connection 2:
- Threaded
- End Connections:
- Threaded
- FM Approved:
- Yes
- Height:
- 17 in
- Lead Law Compliance Level:
- Compliant Not Certified
- Length:
- 9-3/8 in
- Material:
- Ductile Iron, Brass, Rubber, Stainless Steel
- Material Type:
- 316, Buna-N
- NSF Certified:
- Yes
- Pressure - High:
- 400
- Pressure Class:
- 300#
- Valve Body Material:
- Ductile Iron
- Valve Body Style:
- Globe
- Valve Operator:
- Pilot Operated
- Valve Port Opening:
- Full Port
- Valve Seat Material:
- 316 Stainless Steel
- Valve Size:
- 2 in
- Valve Type:
- Pressure Reducing Valve
- Weight:
- 26.59 lb
- Width:
- 15 in