4 in. Water Pressure Reducing Valve
LFF127W Series 4 in. Water Pressure Reducing Valve
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Remote control type regulator
- Replaceable stainless steel seat
- Iron body triple coated with special corrosion preventative materials that is superior to hot dip galvanizing
- High temperature resisting diaphragm
-
Lead Law Compliant
Specifications
- ADA Compliant:
- No
- Application:
- Commercial, Industrial
- BAA Compliant:
- No
- Coating:
- Corrosion Resistant
- Collection:
- LFF127W Series
- End Connection 1:
- Flanged
- End Connection 2:
- Flanged
- End Connections:
- Flanged
- Height:
- 26-22/25 in
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Material:
- Iron
- Maximum Temperature:
- 160
- Minimum Temperature:
- 33
- Pressure - Maximum:
- 175 psi
- UL Listed:
- No
- Valve Size:
- 4 in
- Weight:
- 81.1 lb
- Width:
- 16 in