This product requires certification to purchase.

1-1/2 in. Brass Full Port Press 250# Ball Valve

Watts

LFFBV-3 Press-M2 Series 1-1/2 in. Brass Full Port Press 250# Ball Valve

  • Fast #
  • Part #WLFFBV3PRESSM2J
  • Item #7776115
  • Manufacturer Part #88005497
4.1 out of 5 Customer Rating
Brand image
Watts

LFFBV-3 Press-M2 Series 1-1/2 in. Brass Full Port Press 250# Ball Valve

  • Fast #
  • Part #WLFFBV3PRESSM2J
  • Item #7776115
  • Manufacturer Part #88005497
4.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 5 Case: 50
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Lead free brass body rated NSF61-8
  • Bottom loaded blowout proof stem with packing nut
  • Press connection rated to 250 psi CWP up to 210°F
  • Press end connections comply to ASTM-B88
  • Tested and certified to NSF/ANSI 61 Annex G 1/2" - 4"
  • Designed for types K, L, and M hard copper tubing 1/2" - 4" and soft copper tubing 1/2" - 1-1/4"
  • PTFE seats, seals and thrust washers
Product Information
  • Requires Certification
  • Lead Law Compliant

Dimensions & Measurements
End Connection 1
Press
End Connection 2
Press
End Connections
Press
Height
5-61/100 in
Length
5-3/16 in
Pressure Class
250#
Valve Size
1-1/2 in
Weight
2.42 lb
Width
2-1/4 in
Characteristics & Features
Clean Bagged
No
Collection
LFFBV-3 Press-M2 Series
Handle Material
Steel
Material
Brass, Plastic, Rubber
Material Type
EPDM, PTFE
Proposition 65
CALIFORNIA PROP 65 WARNING: This product can expose you to chemicals including lead which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
Valve Body Material
Brass
Valve Body Style
2 piece
Valve Operator
Lever Handle
Valve Port Opening
Full Port
Valve Seat Material
PTFE
Valve Stem
Bottom-Loaded/Blowout-Proof
Valve Type
Ball Valve
Electrical & Operational Information
Maximum Temperature
250
Minimum Temperature
32
Warranty & Product Information
ANSI
ANSI 14, ANSI 372, ANSI 61, ANSI 61 Annex G
ASTM
ASTM B-88
BAA Compliant
No
FM Approved
No
IAPMO Listed
Yes
Lead Law Compliance Level
Lead Law Compliant and Certified
Lead Law Compliant
Yes
MSS
MSS SP-110
NSF
NSF 14, NSF 372, NSF 61, NSF 61 Annex G
NSF Certified
Yes
Origin
Global
Recommended Valve Application
Potable Water
UL Listed
No
UPC
098268153118